Motion
SB21552

3M
SB21552

Sanding Disc - 4 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08064697
MFR #SB21552
Price$30.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SB21552

Sanding Disc - 4 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08064697
MFR #SB21552

Mfr description
61500303393 XO-ZR CNS XTPRO DC TR+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.59/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in
  • Thickness
    0.5000 in, 12.69 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Preparation, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Strip Paint to Metal, Stripping, Surface Preparation for Painting, Surface Preparation, Weld Preparation, Weld discolouration removal (stainless steel)
  • Attachment Type
    Quick-Change TR+
  • Color
    Purple
  • Disc Attachment Type
    TR+
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100173794
  • Manufacturer Upc Number
    00638060215524
  • Material Application
    Aluminum, Carbon Steel, Oxide, Paint, Sealer, Soft Rubber, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00638060215524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)