Motion
SB21555

3M
SB21555

Sanding Disc - 4 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08064698
MFR #SB21555
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SB21555

Sanding Disc - 4 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08064698
MFR #SB21555

Mfr description
61500303427 XC-ZR CNS XTPRO EC DC TR+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in
  • Thickness
    0.5000 in, 12.69 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Preparation, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Seam sealer removal, Strip Paint to Metal, Stripping, Surface Preparation for Painting, Surface Preparation, Weld Preparation, Weld cleanup, Weld discolouration removal (stainless steel)
  • Attachment Type
    Quick-Change TR+
  • Coat Type
    Open Coat
  • Color
    Green
  • Disc Attachment Type
    TR+
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100173797
  • Manufacturer Upc Number
    00638060215555
  • Material Application
    Aluminum, Carbon Steel, Oxide, Paint, Sealer, Soft Rubber, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00638060215555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)