Motion
61500303492 XO-ZS CNS XTPRO DC SHAFT MOUNT S XCS 4X1/2X1/4

3M
61500303492 XO-ZS CNS XTPRO DC SHAFT MOUNT S XCS 4X1/2X1/4

Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064699
MFR #61500303492 XO-ZS CNS XTPRO DC SHAFT MOUNT S XCS 4X1/2X1/4
List Price$36.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303492 XO-ZS CNS XTPRO DC SHAFT MOUNT S XCS 4X1/2X1/4

Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064699
MFR #61500303492 XO-ZS CNS XTPRO DC SHAFT MOUNT S XCS 4X1/2X1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.71/each for your price

Overview

Mfr description
61500303492 XO-ZS CNS XTPRO DC SHAFT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
  • High conformability provides a larger contact patch for faster removal rates
  • Silicon carbide mineral cuts aggressively and leaves a fine finish
  • Resists loading for consistent cutting action
  • High speed rating, low vibration and low spark

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Purple
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00638060215685
  • UPC_NO
    00638060215685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text