Motion
61500304078 XO-RD CNSXTPRODC T27QC SNGPACK S XCS 4-1/2 X 5/8-11

3M
61500304078 XO-RD CNSXTPRODC T27QC SNGPACK S XCS 4-1/2 X 5/8-11

Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08064703
MFR #61500304078 XO-RD CNSXTPRODC T27QC SNGPACK S XCS 4-1/2 X 5/8-11
Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500304078 XO-RD CNSXTPRODC T27QC SNGPACK S XCS 4-1/2 X 5/8-11

Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08064703
MFR #61500304078 XO-RD CNSXTPRODC T27QC SNGPACK S XCS 4-1/2 X 5/8-11

Mfr description
61500304078 XO-RD CNSXTPRODC T27QC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.32/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in
  • Overall Diameter
    4.5 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-woven
  • Application
    Strip Paint to Metal, Stripping, Sealant Removal, Surface Preparation, Surface Preparation for Painting, Weld Preparation, Weld discolouration removal (stainless steel), Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Removal, Paint Stripping, Paint Preparation, Rust Removal
  • Attachment Method
    Threaded
  • Color
    Purple
  • Grade
    Extra Coarse
  • Manufacturer Upc Number
    00638060299005
  • Material Application
    Coating Removal, Descaling, Light Coating Removal, Paint Preparation, Paint Removal, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Paint Stripping, Pre-Paint Scuffing, Strip Paint to Metal, Weld Cleaning
  • Max Rpm
    13300 rpm
  • Mounting Type
    Threaded
  • UPC_NO
    00638060299005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)