Motion
61500304086 XC-RD CNSXTPROECDC T27QC SNGPK A XCS 4-1/2 X 5/8-11

3M
61500304086 XC-RD CNSXTPROECDC T27QC SNGPK A XCS 4-1/2 X 5/8-11

Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08064704
MFR #61500304086 XC-RD CNSXTPROECDC T27QC SNGPK A XCS 4-1/2 X 5/8-11
Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500304086 XC-RD CNSXTPROECDC T27QC SNGPK A XCS 4-1/2 X 5/8-11

Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08064704
MFR #61500304086 XC-RD CNSXTPROECDC T27QC SNGPK A XCS 4-1/2 X 5/8-11

Mfr description
61500304086 XC-RD CNSXTPROECDC T27QC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.28/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in
  • Overall Diameter
    4.5 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Coating Removal, Corrosion Removal, Oxide Removal, Paint Removal, Paint Stripping, Paint Preparation, Rust Removal, Sealant Removal, Strip Paint to Metal, Stripping, Surface Preparation for Painting, Weld Preparation, Surface Preparation, Weld discolouration removal (stainless steel)
  • Attachment Method
    Threaded
  • Color
    Green
  • Grade
    Extra Coarse
  • Manufacturer Upc Number
    00638060299012
  • Material Application
    Coating Removal, Paint Removal, Paint Preparation, Paint Stripping, Light Coating Removal, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Sealant Removal, Strip Paint to Metal, Weld Cleaning, Rust Removal
  • Max Rpm
    13300 rpm
  • Mounting Type
    Threaded
  • UPC_NO
    00638060299012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)