Overview
Mfr description
61500303658 S/B ROLOC PRO BRAKE HUB
- For industrial/occupational use only. Not for consumer sale or use.
- Quickly removes rust and corrosion without excessive material removal or gouging
- Hollow center allows the disc to slide over and around hub studs without damaging stud threads
- Features sharp silicon carbide mineral incorporated in a non-woven nylon web
- High conformability with minimized chunking
- Contains no wire filaments
- Ideal for effective removal of buildup on brakes
- Open web resists loading for consistent cutting action
- Roloc™ attachment system makes disc changes easy
Specifications
- Abrasive MaterialSilicon Carbide
- ColorPurple
- Manufacturer Upc Number00638060217580
- UPC_NO00638060217580
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data