Motion
CM2E25TN-50Z-XC6

SMC CORP OF AMERICA
CM2E25TN-50Z-XC6

C(D)M2-Z, Double Acting, Single Rod, Air Cylinder, Environmental Options
Mi Item #08064863
MFR #CM2E25TN-50Z-XC6
Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2E25TN-50Z-XC6

C(D)M2-Z, Double Acting, Single Rod, Air Cylinder, Environmental Options
Mi Item #08064863
MFR #CM2E25TN-50Z-XC6

Mfr description
CM2E25TN-50Z-XC6 CYLINDER, AIR SS
  • Double acting, single rod cylinder
  • FKM seals (XC22)
  • Rod wiper (XC4) prevents contamination from entering the cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.15/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Made of stainless steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)