Motion
1080623

SICK INC
1080623

1080623
MI ITEM #08064973
MFR #1080623
List Price$3,360.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1080623

1080623
MI ITEM #08064973
MFR #1080623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,360.22/each for your price

Overview

Mfr description
1080623 1000MM LFP INOX LEVEL SENSOR
  • Level measurement in hygienic applications
  • Manually retractable monotrobe
  • Process temperature up to 180° C, process pressure up to 16 bar
  • CIP/SIP-resistant
  • High enclosure rating: IP67 and IP69K, autoclavable
  • Combined display, analog output and binary output
  • Remote amplifier with process connection
  • Robust design increases service life
  • High flexibility due to cuttable probe and interchangeable connection concept
  • Cost savings due to multiple output signals: One system for both level detection and continuous level monitoring
  • Time and cost savings due to low maintenance without any calibration and quick commissioning remote display of the measured value and space savings

Specifications

  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text