Overview
Mfr description
1082029 FUM-H025F1MD5 DOSIC FLOW SENSOR
- Flow measurement for water- and oil-based liquids
- Seal-free stainless steel 316L sensor
- Straight, self-draining measuring tube
- Compact design with short installation lengths
- Configurable digital outputs
- IP67/69 enclosure rating, CIP/SIP-compatible, IO-Link version 1.1
- Flexible measurement system for all industries and liquids
- Versatile use for conductive and non-conductive liquids and temperature measurement
- Short installation lengths and a compact design enable installation in applications with limited space
- Food-safe, thanks to rust-free stainless steel and hygienic design
- Quick installation without medium calibration
- User-friendly application thanks to rotatable housing and display
- Straight measuring tube reduces pressure loss, thus reducing energy costs
Specifications
- Product TypeFlow Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data