Motion
69-501G HMR DEAD BLO 1LB FGL HDL

Gearwrench
69-501G HMR DEAD BLO 1LB FGL HDL

NON SPRK DEAD BLOW HAMMER 1LB W/FBRGLS HNDL
MI ITEM #08065214
MFR #69-501G HMR DEAD BLO 1LB FGL HDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-501G HMR DEAD BLO 1LB FGL HDL

NON SPRK DEAD BLOW HAMMER 1LB W/FBRGLS HNDL
MI ITEM #08065214
MFR #69-501G HMR DEAD BLO 1LB FGL HDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-501G HMR DEAD BLO 1LB FGL HDL

Specifications

  • Overall Length
    11 in
  • Face Diameter
    1.88 in, 1-7/8 in
  • Head Weight
    1 lbs, 16 oz
  • Face Diameter Range
    1" - 2.9"
  • Handle Material
    Urethane
  • Head Material
    Urethane
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length Range
    9" - 13.9"
  • Tool Type
    Dead Blow Hammer
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text