Motion
26L050
26 Tooth, 0.5 in Belt Width
Mi Item #08065521
MFR #26L050
Price$94.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Tooth, 0.5 in Belt Width
Mi Item #08065521
MFR #26L050

Mfr description
26L050 TIMING PULLEY-STOCK BORE
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.30/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.5 in
  • Bore Diameter  
    0.5000 to 1.6250 in
  • Flange Outside Diameter  
    3.328 in
  • Hub Diameter
    2.5000 in
  • Hub Projection
    0.75 in
  • Length Through Bore
    1.5 in
  • Outside Diameter
    3.114 in
  • Pitch Diameter  
    3.1040 in
  • Weight
    2.30 lbs

Details

  • Belt Type
    L050
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Upc Number
    697950151700
  • Material
    Steel
  • Number Of Teeth  
    26
  • UPC_NO
    697950151700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)