Motion
GFL8TS
GFL8TS - ROD END (G) 2-PC 300 SS - F-L 1/2-1/2 PTFE, STUD
MI ITEM #08065551
MFR #GFL8TS
List Price$64.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFL8TS - ROD END (G) 2-PC 300 SS - F-L 1/2-1/2 PTFE, STUD
MI ITEM #08065551
MFR #GFL8TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.84/each for your price

Overview

Mfr description
GFL8TS
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
  • STUD: Stainless Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    20 °
  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.9370 in
  • Series
    GF-T
  • UPC_NO
    806990043795
  • Weight
    0.44 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text