Specifications
Dimensions
- Size2XL
- Weight4.95 lb
Details
- ColorBlack/Charcoal
- Country of OriginCN
- Manufacturer Upc Number613983109280
- Product TypeBib Overalls
- UPC_NO613983109280
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)