Specifications
Dimensions
- SizeLarge/X-Large
- Weight0.1455 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983133483
- TypeRegular
- UPC_NO613983133483
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)