Motion
WSTU-IP-415R

DODGE
WSTU-IP-415R

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #08066087
MFR #WSTU-IP-415R
Price$10,494.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-415R

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #08066087
MFR #WSTU-IP-415R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,494.03/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Bore Length
    6.91 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    5.9844 in, 152 mm
  • Length Through Bore
    5.9844 in, 152 mm
  • Shaft Diameter
    4.9375 in, 125.40 mm
  • Take Up Frame Size
    CP-1004
  • Weight
    138 lbs, 62.596 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Compatible Frame Number
    CP-1004
  • Country of Origin
    US
  • Dynamic Load Capacity
    649440.356 N, 146000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    049830
  • Material
    049830
  • Max Rpm
    1175 rpm
  • Maximum Speed
    1175 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    649440.356 N, 146000 lbf
  • Radial Static Load Capacity
    871851.437 N, 196000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    871851.437 N, 196000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Overview

Mfr description
WSTU-IP-415R TAKE UP 049830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought