Motion
M-961N SWING BRACKET UPC #00076308942748

3M
M-961N SWING BRACKET UPC #00076308942748

3M™ Versaflo™ Over-visor Frame M-961N, 1 EA/Case
MI ITEM #08066116
MFR #M-961N SWING BRACKET UPC #00076308942748
Price$229.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-961N SWING BRACKET UPC #00076308942748

3M™ Versaflo™ Over-visor Frame M-961N, 1 EA/Case
MI ITEM #08066116
MFR #M-961N SWING BRACKET UPC #00076308942748

Mfr description
M-961N SWING BRACKET UPC #00076308942748
  • For industrial/occupational use only. Not for consumer sale or use.Designed for 3M™ Versaflo™ M-307 and M-407 helmets; Modular; Low profile; Over-visor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.24/each

Specifications

Dimensions

  • Coupling Size
    0.25 in
  • Weight
    0.644 lb

Details

  • Comp
    3M Versaflo M Series Helmet
  • Headgear Type
    Headcover
  • Manufacturer Upc Number
    00076308942748
  • Material
    Aluminized Fabric
  • Product Types
    Faceshield
  • Series/System Compatibility
    Versaflo
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00076308942748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)