Motion
MQMLB20H-15D
MQMLB20H-15D
Mi Item #08066119
MFR #MQMLB20H-15D
Price$333.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQMLB20H-15D
Mi Item #08066119
MFR #MQMLB20H-15D

Mfr description
MQMLB20H-15D CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Options Included
    High Frequency (No Fixed Orifice), High Speed
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MQM
  • Special Applications
    High Speed | High Frequency
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)