Motion
7016CVUJ84

NTN
7016CVUJ84

80 mm Bore, 125 mm OD, 22 mm Width, Open, 15 ° Contact Angle
MI ITEM #08066295
MFR #7016CVUJ84
Price$1,618.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7016CVUJ84

80 mm Bore, 125 mm OD, 22 mm Width, Open, 15 ° Contact Angle
MI ITEM #08066295
MFR #7016CVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,618.35/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    7016CVUJ84 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520204099
  • Max Rpm
    17000 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13275 lbf
  • Radial Static Load Capacity
    12375 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520204099

Overview

Mfr description
7016CVUJ84 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought