Motion
PWKR 72.2RS

SKF
PWKR 72.2RS

Cam Follower - 72 mm OD, 28 mm Width
MI ITEM #08066444
MFR #PWKR 72.2RS
List Price$567.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWKR 72.2RS

Cam Follower - 72 mm OD, 28 mm Width
MI ITEM #08066444
MFR #PWKR 72.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$567.50/each for your price

Overview

Mfr description
PWKR 72.2RS BEARING

Specifications

  • Outside Diameter
  • Overall Width
  • Number Of Rows
    2
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    8902 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Dynamic Load Capacity
    8902 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    10116 lbf
  • Max Rpm
    2600 rpm
  • Internal Clearance
    Between C2 and CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    2.381 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PWKR 72.2RS Cam Follower features a 72 mm outside diameter, 28 mm overall width, and a weight of 2.381 lbs, suitable for demanding environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text