Motion
AEVUZ-25-25-P-A

FESTO CORPORATION
AEVUZ-25-25-P-A

AEVUZ-25-25-P-A Compact Cylinder
MI ITEM #08067008
MFR #AEVUZ-25-25-P-A
Price$486.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVUZ-25-25-P-A

AEVUZ-25-25-P-A Compact Cylinder
MI ITEM #08067008
MFR #AEVUZ-25-25-P-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$486.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Bracket 1
    Through Hole
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Mounting Type
    Through Hole
  • Piston Action
    Normally Extended
  • Product Type
    Compact Air Cylinders
  • Type
    Compact

Overview

Mfr description
157225 AEVUZ-25-25-P-A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought