Motion
CNHM2-6125YA-EP-B-59 2HP

SUMITOMO DRIVE TECH
CNHM2-6125YA-EP-B-59 2HP

59:1 Reduction, 59:1 Ratio, Foot Mount
Mi Item #08067102
MFR #CNHM2-6125YA-EP-B-59 2HP
Price$5,066.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6125YA-EP-B-59 2HP

59:1 Reduction, 59:1 Ratio, Foot Mount
Mi Item #08067102
MFR #CNHM2-6125YA-EP-B-59 2HP

Mfr description
PA243298 CNHM2-6125YA-EP-B-59 2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,066.59/each

Specifications

Dimensions

  • Case Size
    6125YA
  • Ratio
    59:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA243298
  • Max Input Horsepower
    2 hp;1.5 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000
  • Standards Met
    IE3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)