Motion
SM11002 SCOTCH-BRITE CLEAN AND FINISH ROLL 7447, 48" X 30' A VFN

3M
SM11002 SCOTCH-BRITE CLEAN AND FINISH ROLL 7447, 48" X 30' A VFN

Scotch-Brite™ Clean and Finish Roll, CF-RL 7447, A/O Very Fine, 48 in x 30 ft, SPR 019990A, 1 per case
Mi Item #08067290
MFR #SM11002 SCOTCH-BRITE CLEAN AND FINISH ROLL 7447, 48" X 30' A VFN
Price$1,626.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SM11002 SCOTCH-BRITE CLEAN AND FINISH ROLL 7447, 48" X 30' A VFN

Scotch-Brite™ Clean and Finish Roll, CF-RL 7447, A/O Very Fine, 48 in x 30 ft, SPR 019990A, 1 per case
Mi Item #08067290
MFR #SM11002 SCOTCH-BRITE CLEAN AND FINISH ROLL 7447, 48" X 30' A VFN

Mfr description
SM11002 SCOTCH-BRITE CLEAN AND FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,626.79/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Finishing - Cleaning - Sanding
  • Manufacturer Upc Number
    00048011312811
  • UPC_NO
    00048011312811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)