Motion
6314HDY2C3
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width
MI ITEM #08067297
MFR #6314HDY2C3
Price$1,293.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width
MI ITEM #08067297
MFR #6314HDY2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,293.47/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    35 mm
  • Overall Length
    150 mm
  • Overall Width  
    35 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6314HDY2C3 is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6314HDY2C3
  • Manufacturer Upc Number
    029176999277
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176999277

Overview

Mfr description
6314HDY2C3 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought