Motion
AR10-M5-1-A
Modular Air Regulator - 5 mm Inlet Port, Metric Inlet Thread, Straight, 5 mm Outlet Port, Metric Outlet Thread, Straight, 3 to 30 psi
Mi Item #08067564
MFR #AR10-M5-1-A
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 5 mm Inlet Port, Metric Inlet Thread, Straight, 5 mm Outlet Port, Metric Outlet Thread, Straight, 3 to 30 psi
Mi Item #08067564
MFR #AR10-M5-1-A

Mfr description
AR10-M5-1-A REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • Body Size
    10
  • Inlet Port Size
    5 mm
  • Outlet Port Size
    5 mm
  • Weight
    0.06 kg

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without mounting option
  • Outlet Port Thread Type
    Metric
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Round type presure gauge (with color zone)
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Color Zone)
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Series/System
    AR-A
  • Set Pressure Range
    3 to 30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)