Motion
37543840
0.06" Range, 0.001" Dial Graduation, Horizontal Dial Test Indicator;1-3/16" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
MI ITEM #08067778
MFR #37543840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06" Range, 0.001" Dial Graduation, Horizontal Dial Test Indicator;1-3/16" White Dial, 0-15-0 Dial Reading, Accurate to 0.0012"
MI ITEM #08067778
MFR #37543840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.8600 in
  • Dial Diameter
    1-3/16 in
  • Dial Reading
    0-15-0

Details

  • Accuracy
    0.001200 in
  • Attachments
    No
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.0600 in
  • Style
    Horizontal
  • Traceability Certification Included
    NIST

Overview

Mfr description
21-530-1 DIAL TEST INDICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought