Overview
Mfr description
5-DP-3 CYLINDER
Specifications
- Bore Diameter1.5000 in
- Stroke3.0000 in
- Mounting TypeDouble-End Pivot Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data