Motion
GRG-HMQ821-25-H1-56-16

GROVE GEAR
GRG-HMQ821-25-H1-56-16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #08068071
MFR #GRG-HMQ821-25-H1-56-16
Your Price$2,239.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-HMQ821-25-H1-56-16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #08068071
MFR #GRG-HMQ821-25-H1-56-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,239.76/each(List $2,687.71)

Overview

Mfr description
GRG-HMQ821-25-H1-56-16 SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text