Motion
B3A-6HB-15BI

AW-LAKE COMPANY
B3A-6HB-15BI

B3A-6HB-15BI Bi-Directional Variable Area Flow Meter
MI ITEM #08068235
MFR #B3A-6HB-15BI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
B3A-6HB-15BI

B3A-6HB-15BI Bi-Directional Variable Area Flow Meter
MI ITEM #08068235
MFR #B3A-6HB-15BI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B3A-6HB-15BI FLOW METER BI-DIRECTIONAL
  • Choice of Materials from aluminum, brass or stainless steel tomeet system and liquid requirements.
  • Unrestricted MountingAllows for horizontal, vertical or inverted installationand does not require straight plumbing on inlet or outlet.
  • Bi-Directional Measures bi-directional flow measurement for liquids.
  • Rugged and Reliable these meters are constructed with all metal pressure vessels that allow safe & permanent installation.
  • High Pressure Operation the magnetically coupled follower design allows operation to 6000 PSIG.
  • Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.

Specifications

  • Minimum Flow Rate
    0.5
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Maximum Flow Rate
    100 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    3500 psi
  • Flow Rate Range
    1 to 15 gpm
  • Accuracy
    ±4.0 %
  • Housing Material
    Aluminum
  • Repeatability
    ±1 %
  • Seal Material
    Buna-N® (STD), EPR, FKM or FFKM
  • Seal Type
    Buna-N® (STD), PTFE
  • Connection Type
    1/2" NPTF, dry seal
  • Height
    6-9/16 in
  • Length
    1-7/8 in
  • Wetted Materials
    Anodized Aluminum
  • Calibration Standard
    Oil meters: DTE 25® at 110°F (43°C), 0.873 sg|Water meters: tap water at 70°F (21°C), 1.0 sg
  • Pipe Material
    Polycarbonate
  • Port Type
    1/2" NPT
  • Style
    Bi-directional
  • Viscosity
    Viscosities up to 110 cSt
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text