Motion
7089BFDL

FALLTECH
7089BFDL

Harnesse - Polyester Material, Hip, Sternal, Dorsal D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #08068439
MFR #7089BFDL
List Price$725.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7089BFDL

Harnesse - Polyester Material, Hip, Sternal, Dorsal D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #08068439
MFR #7089BFDL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$725.38/each for your price

Overview

Mfr description
7089BFDL LARGE QUICK CONNECT HARNESS

Specifications

  • Style Application
    Construction
  • D Ring Locations
    Dorsal, Hip, Sternal
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • Padding Or Lining
    Breathable Foam
  • Standards Met
    OSHA 1910.140, OSHA 1926.502
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text