Motion
PSN1452000

JOBOX
PSN1452000

Innerside Truck Box - Steel, Lockable, Push Button, 11-1/8 in High, 12-1/4 in Deep, 58-1/2 in Long
MI ITEM #08068931
MFR #PSN1452000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
PSN1452000

Innerside Truck Box - Steel, Lockable, Push Button, 11-1/8 in High, 12-1/4 in Deep, 58-1/2 in Long
MI ITEM #08068931
MFR #PSN1452000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSN1452000 - JOBOX 58 1/2" WHITE STEEL
  • New Gear-Lock™ Push Button Lock Ratchets Lid to Box for Superior Security
  • Self Aligning Latch Pins Pivot From Side-To-Side and Lock the Lid Into Gear-Lock™ for Premium Security
  • High-Strength Body and Full-Width Lock Console Resist Cargo Damage and Protects the Locking Mechanism
  • RSL™ Laminated Rigid Structural Lid Bolster for Superior Strength
  • Self Rising Lids with Dual Gas Spring Lid Lifts for Easy Access
  • Built in Front Storage for Convenient Small Item Storage
  • Includes Mounting Kit and Supporting Legs with Hardware
  • Tough Armor-Brite® Powder Paint Finish Has Superior Rust Resistance

Specifications

  • Length
    58-1/2 in
  • Depth
    12-1/4 in
  • Height
    11-1/8 in
  • Material
    Steel
  • Color
    White
  • Finish Coating
    Powder Coating
  • Handle Style
    Push Button
  • Manufacturer Upc Number
    043419926387
  • Shipping Weight
    60.0 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text