Motion
CFKR47UUR
Crowned Cam Follower - CFK Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
Mi Item #08069037
MFR #CFKR47UUR
Price$191.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CFK Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed
Mi Item #08069037
MFR #CFKR47UUR

Mfr description
CFKR47UUR DBL HEX HOLE CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.69/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    M20 X 1.5
  • Torque
    119 N-m
  • Weight
    0.833 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    34600 N
  • Roller Shape
    Crowned
  • Series
    CFK
  • UPC_NO
    4549557064371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)