Motion
DSG-01-3C3-D12-N-7090

YUKEN
DSG-01-3C3-D12-N-7090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 12 V dc Coil
Mi Item #08069260
MFR #DSG-01-3C3-D12-N-7090
Price$282.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-01-3C3-D12-N-7090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 12 V dc Coil
Mi Item #08069260
MFR #DSG-01-3C3-D12-N-7090

Mfr description
DSG-01-3C3-D12-N-7090 DIR. VALVE SOL.
  • ・CETOP D03 solenoid directional valve - standard\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 100L/min (26.4gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.22/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    12 V dc
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    35 psi
  • Spool Spring Arrangement
    Spring Centered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)