Motion
CKQGTZB50-178DBHSZ-P3DWASC

SMC CORP OF AMERICA
CKQGTZB50-178DBHSZ-P3DWASC

CKQGTZB50-178DBHSZ-P3DWASC
MI ITEM #08069398
MFR #CKQGTZB50-178DBHSZ-P3DWASC
Price$1,541.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQGTZB50-178DBHSZ-P3DWASC

CKQGTZB50-178DBHSZ-P3DWASC
MI ITEM #08069398
MFR #CKQGTZB50-178DBHSZ-P3DWASC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,541.54/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    178 mm

Details

  • Additional Details
    Precision Adjustment Deg F Clamping Height Is Possible By Choosing The With-Shim Type
  • Adjuster Option
    Stroke Adjustment
  • Cylinder Style
    Clamp
  • Fluid Type
    Air
  • Mounting Type
    Pin Clamp
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ

Overview

Mfr description
CKQGTZB50-178DBHSZ-P3DWASC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought