Motion
60513X15

LIFT-ALL
60513X15

2" X 15' U-HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #08069454
MFR #60513X15
Price$42.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
60513X15

2" X 15' U-HOOK 5K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #08069454
MFR #60513X15

Mfr description
60513X15 2" X 15' LOAD HUGGER W/U-HOOKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.56/each

Specifications

Dimensions

  • Sling Length
    27 ft
  • Strap Width
    2 in

Details

  • Nominal Break Strength
    5,000 lbs
  • UPC_NO
    697886799441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)