Motion
7100175521 SCOTCH BRITE ROLOC 2XNH X XCS DISC

3M
7100175521 SCOTCH BRITE ROLOC 2XNH X XCS DISC

Sanding Disc - 2.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08069531
MFR #7100175521 SCOTCH BRITE ROLOC 2XNH X XCS DISC
Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175521 SCOTCH BRITE ROLOC 2XNH X XCS DISC

Sanding Disc - 2.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08069531
MFR #7100175521 SCOTCH BRITE ROLOC 2XNH X XCS DISC

Mfr description
7100175521 SCOTCH BRITE ROLOC 2XNH X XCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.22/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Paint Stripping, Paint Preparation, Rust Removal, Mill Scale Removal, Oxide Removal, Paint Removal, Coating Removal, Corrosion Removal, Descaling, Sealant Removal, Strip Paint to Metal, Stripping, Surface Preparation, Surface Preparation for Painting, Weld Preparation, Weld discolouration removal (stainless steel)
  • Attachment Method
    TR
  • Color
    Purple
  • Grade
    Extra Coarse
  • Manufacturer Upc Number
    00638060215388
  • Material Application
    Weld Cleaning, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Sealant Removal, Rust Removal, Strip Paint to Metal, Light Coating Removal, Coating Removal, Descaling, Paint Preparation, Paint Removal, Paint Stripping
  • Max Rpm
    18000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00638060215388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)