Motion
JMFSWDM3550T-E
3600 rpm, 3 ph, 230 V/460 V, 143JM Frame, TENV Enclosure
Mi Item #08069622
MFR #JMFSWDM3550T-E
Price$4,249.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 143JM Frame, TENV Enclosure
Mi Item #08069622
MFR #JMFSWDM3550T-E

Mfr description
JMFSWDM3550T-E 1.5HP,3500RPM,3PH,60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,249.80/each

Specifications

Dimensions

  • Frame Size
    143JM

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)