Motion
JMFSWDM3711T-E
3600 rpm, 3 ph, 230 V/460 V, 215JM Frame, TEFC Enclosure
Mi Item #08069631
MFR #JMFSWDM3711T-E
Price$7,457.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 215JM Frame, TEFC Enclosure
Mi Item #08069631
MFR #JMFSWDM3711T-E

Mfr description
JMFSWDM3711T-E 10HP,3500RPM,3PH,60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,457.65/each

Specifications

Dimensions

  • Frame Size
    215JM

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)