Motion
JMFSWDM3714T-E
1800 rpm, 3 ph, 230 V/460 V, 215JM Frame, TEFC Enclosure
MI ITEM #08069632
MFR #JMFSWDM3714T-E
Your Price$8,308.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 215JM Frame, TEFC Enclosure
MI ITEM #08069632
MFR #JMFSWDM3714T-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,308.58/each(List $10,385.73)

Overview

Mfr description
JMFSWDM3714T-E 10HP,1770RPM,3PH,60HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    215JM
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text