Motion
JMFSWDM23994T-E
3600 rpm, 3 ph, 230 V/460 V, 254JM Frame, TEFC Enclosure
MI ITEM #08069634
MFR #JMFSWDM23994T-E
Price$14,642.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 254JM Frame, TEFC Enclosure
MI ITEM #08069634
MFR #JMFSWDM23994T-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,642.70/each

Specifications

Dimensions

  • Frame Size
    254JM

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
JMFSWDM23994T-E 15HP,3520RPM,3PH,60HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought