1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
JMFSWDM23933T-E
1800 rpm, 3 ph, 230 V/460 V, 254JM Frame, TEFC Enclosure
MI ITEM #
08069635
MFR #
JMFSWDM23933T-E
Your Price
$13,094.35
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY JMFSWDM23933T-E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
JMFSWDM23933T-E
1800 rpm, 3 ph, 230 V/460 V, 254JM Frame, TEFC Enclosure
MI ITEM #
08069635
MFR #
JMFSWDM23933T-E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$13,094.35
/each
(List
$16,367.94
)
Qty
Add to Cart
Overview
Mfr description
JMFSWDM23933T-E 15HP,1765RPM,3PH,60HZ
Specifications
Motor Phase
3 ph
Synchronous Rpm
1800 rpm
Motor Supply Voltage
230 V/460 V
Frame Size
254JM
Enclosure Type
TEFC
Product Type
Brake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data