Motion
JMFSWDM41906T-E
3600 rpm, 3 ph, 230 V/460 V, 256JM Frame, TEFC Enclosure
MI ITEM #08069636
MFR #JMFSWDM41906T-E
Your Price$12,976.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 256JM Frame, TEFC Enclosure
MI ITEM #08069636
MFR #JMFSWDM41906T-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,976.39/each(List $18,682.75)

Overview

Mfr description
JMFSWDM41906T-E 20HP,3525RPM,3PH,60HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    256JM
  • Enclosure Type
    TEFC
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text