Motion
FSWDM3546T-E
1800 rpm, 3 ph, 230 V/460 V, 143T Frame, TENV Enclosure
Mi Item #08069640
MFR #FSWDM3546T-E
Price$3,339.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 143T Frame, TENV Enclosure
Mi Item #08069640
MFR #FSWDM3546T-E

Mfr description
FSWDM3546T-E 1HP,1760RPM,3PH,60HZ,143T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,339.88/each

Specifications

Dimensions

  • Frame Size
    143T

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)