Motion
FSWDM23933T-E
1800 rpm, 3 ph, 230 V/460 V, 254T Frame, TEFC Enclosure
MI ITEM #08069644
MFR #FSWDM23933T-E
Price$10,913.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 254T Frame, TEFC Enclosure
MI ITEM #08069644
MFR #FSWDM23933T-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,913.74/each

Specifications

Dimensions

  • Frame Size
    254T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
FSWDM23933T-E 15HP,1765RPM,3PH,60HZ,254T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought