Motion
9150-56510
Arc Shield with Hard Hat - 12 Cal/cm2
Mi Item #08069737
MFR #9150-56510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Shield with Hard Hat - 12 Cal/cm2
Mi Item #08069737
MFR #9150-56510

Mfr description
9150-56510 ARC SHIELD WITH HARD HAT
  • 12cal/cm2
  • Hard hat - 280-EV6151-OR
  • Arc shield - 9400-55505
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30.5 cm
  • Size
    OS
  • Width
    30.5 cm

Details

  • Color
    Green
  • Colors
    Green
  • Description
    For use anywhere protection is needed from the hazards of arc flash.
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314139406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)