1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
TLC28-1280
Cam Guided U-Shape Carriage - TLC, Nominal Diameter: 28 mm, Overall Length: 1280 mm
MI ITEM #
08069915
MFR #
TLC28-1280
Price
$446.10
/each
Qty
Add to Cart
Previous Page
Home
ROLLON CORP TLC28-1280
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
TLC28-1280
Cam Guided U-Shape Carriage - TLC, Nominal Diameter: 28 mm, Overall Length: 1280 mm
MI ITEM #
08069915
MFR #
TLC28-1280
Mfr description
TLC28-1360 RAIL
Three linear rail types, T, K and U profiles, allow for compensation of inherent misalignment, e.g. machine tool housing
Internal raceways ensure compact dimensions
Two slider types: N-series with aluminum die-cast bodies and C-series with steel bodies
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$446
.10
/each
Add to Cart
Specifications
Dimensions
Nominal Diameter
28 mm
Overall Length
1280 mm
Weight
2.816 lbs
Details
Acceleration
15 m/s²
Measurement Standard
Metric
Operating Temperature
-20°C/+120 °C
Package Quantity
1
Rail Style
Compact Rail
Series
TLC
Speed
5 m/s
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items