Motion
0230-07481

HUB CITY INC
0230-07481

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #08069980
MFR #0230-07481
Price$4,367.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-07481

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
Mi Item #08069980
MFR #0230-07481

Mfr description
0230-07481 266 10/1 L WR 56C 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,367.95/each

Specifications

Dimensions

  • Case Size
    266
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    266
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1854 in/lb;209.47 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.2500 in
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    43.0 lbs, 19.504 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    266-10/1 L WR 56C 1.250
  • Max Input Horsepower
    5 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    260PCX
  • Style
    L
  • Torque Rating (in-lb)
    1854 in-lbs;209.47 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)