Motion
10B-1 SSCL ELITE

IWIS
10B-1 SSCL ELITE

Roller Chain Connecting Link - 10B-1 / 5/8 in Chain & Pitch, Spring Clip
Mi Item #08070022
MFR #10B-1 SSCL ELITE
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
10B-1 SSCL ELITE

Roller Chain Connecting Link - 10B-1 / 5/8 in Chain & Pitch, Spring Clip
Mi Item #08070022
MFR #10B-1 SSCL ELITE

Mfr description
10B-1 SCCL ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B-1 / 5/8 in
  • Link Plate Height
    14.73 mm
  • Link Plate Thickness
    1.70 mm
  • Pin Diameter
    5.08 mm
  • Pin Length
    19.60 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.65 mm
  • Tensile Strength
    27.50 kN
  • Weight
    0.03 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    10B-1 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017225
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)