Motion
84715
Socket Accessorie - 1/2 in Drive, Universal Joint
Mi Item #08070144
MFR #84715
Price$66.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Universal Joint
Mi Item #08070144
MFR #84715

Mfr description
84715 1/2" DRIVE IMPACT UNIVERSAL JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.96/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-25/32 in

Details

  • Accessory Type
    Universal Joint
  • PSC Code
    5120
  • UPC_NO
    099575847158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)