Overview
Mfr description
1084095 G6 INOX MINI ELECTRIC SENSOR
- Housing made of stainless steel 1.4404 (316L)
- Mounting holes with M3 thread
- Red light and infrared LED versions
- Adjustable light/dark switching via cable connection
- Coated front screen for higher resistance to scratching
- IP69K enclosure rating
- Connection type: M8
- Meets Ecolab test requirements
Specifications
- Features & Benefits• Housing made of stainless steel 1.4404 (316L) • Mounting holes with M3 thread • Red light and infrared LED versions • Adjustable light/dark switching via cable connection • Coated front screen for higher resistance to scratching • IP69K enclosure rating • Connection type: M8 • Meets Ecolab test requirements
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data