Overview
Mfr description
R412017960 CL03-EV 2X3/2 SINGLE VALVE
- Manual override with detent
- Suitable for use in food processing
- Pilot valve width: 16 mm
- Operational voltage: 24V
- Nominal Flow Qn: 0.711 Cv
- Protection class: IP65, IP67, IP69K
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data